Beli flow control valves di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NUMATICS Fitting Pneumatic Flow Control & Needle Valve (Sambungan Pneumatik)Deskripsi:These flow control valves allow metered flow in one direction, and free flow in the other. Push to connect.atribut:
- UNSPSC: 40141609
- Body: Anodized Aluminium
- Maximum Temperature (°F): 160
- Pressure Range (psi): 0 to 175
- Rotation (°): 360
- Spring: Stainless Steel
- Valve Max. Pressure Rating (psi): 175
- SMC Solenoid Air Control ValveDeskripsi:These SMC solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
- CDC Pneumatics Speed Controller Elbow NSC Typeatribut:
- Applicable Fluid Type: AIR (No other type of gas or liquid)
- Working Pressure Range (PSI): 14.2-150
- Working Temperature Range (°F): 32-140
- NORGREN Air Push-to-Connect Tube Fittingsatribut:
- Compatible Tube Material: Nylon; Polyurethane
- Displayed Brand: NORGREN
- Maximum Operating Temperature (°F): 140
- Minimum Operating Temperature (°F): 32
- Toyooki Flow Control Valve (Katup Kontrol Aliran)Deskripsi:This is a compound valve built by assembling a flow control valve with pressure compensation, a shut off valve and a check valve.It is used to control the feed operation (rapid feed → slow feed → rapid return) of e.g. a machine tool.atribut:
- Free Flow (L/minute): 30
- Pressing-down Force (N): 125
- Maximum Operating Pressure (MPa): 7
- Enerpac Hydraulic Directional Control ValvesDeskripsi:Lever-operated directional control valves operate hydraulic cylinders by manually diverting fluid flow to the desired circuit. They are panel-mounted valves for localized control.atribut:
- Actuation Mechanism: Manual
- Maximum Flow Rate3 (gpm): 4.5
- Number of Positions: Three Positions
- Number of Ways: Four-Way
- Waterplus Pressure & Flow Controlatribut:
- Maximum Pressure (bar): 10
- Parker Hydraulic In-Line Flow Control Valve (Katup Kontrol Aliran Hidrolik)Deskripsi:The directional control valve series D1VW in NG06 (CETOP 03 / NFPA D03) provides high functional limits up to 80 l/min in combination with a very low, energy-saving pressure drop due to optimized flow passages. The maximum pressure is 350 bar.A wide variety of spools and options allows to design an unlimited number of hydraulic circuits. The D1VW is available with a soft shift option for smooth operation. An additional orifice in the solenoid anchor dampens the shifting time.The D1VW*EE with explosion proof solenoids is based on the standard D1VW series. It is not only ATEX certified (explosion proof class is Ex e mb II T4 Gb for use in zone 1 and 2) but also equipped with IECEx compliant solenoids which are certified in accordance with IECEx standard for equipment class 2 G. All explosion proof solenoids are DC design. The valves for AC operate with integrated rectifier.Applications:- Suitable for general hydraulic applicationsatribut:
- Knob Option: Standard
- Function: Flow Control
- Actuation Type: Manual
- Cracking Pressure (psi): 5
- Seal Material: Nitrile
- CHIEF Hydraulic Manual Spool Monoblock ValveDeskripsi:Designed with internal spools that control the start and stop of liquid flow, these valves also control flow direction.atribut:
- UNSPSC: 40141608
- Center: Tandem
- Valve Type - Hydraulic Valves: Hydraulic Directional Control Valve
- Valve Ways and Positions: 4-Way/3-Position
- DELAVAN AG PUMPS Hydraulic Manual Spool Monoblock ValvesDeskripsi:Manual spool monoblock valves control motion in hydraulic systems with physical input from an operator. The number of spools identifies the number of operator levers and the number of positions identifies the number of locations a spool may move to within the valve.atribut:
- UNSPSC: 40141608
- Adjustment Method: Screw
- Body Finish: Paint
- Body Material: Cast Iron
- Center Position: Open Center
- Fluid Service: Oil
- Fluid Viscosity - Maximum (SUS): 1000
- Handle Type: Lever
- Includes Seals: Seals Included
- Maximum Operating Temperature (°F): 175
- Maximum Supply Pressure (psi): 3000
- Minimum Flow Rate (gpm): 1
- Minimum Operating Temperature (°F): -4
- Minimum Pressure Setting (psi): 450
- Minimum Relief Valve Pressure Setting (psi): 450
- Mounting: Inline
- Pressure Connection Gender: Female
- Spool Material: Steel
- Tank Connection Gender: Female
- Valve Control: Directional Control
- Valve Type: Spool
- Work Connection Gender: Female
- Airtac Straight Fitting Pneumatic PC Series (Sambungan Lurus)atribut:
- Standard Color: Black
- Proof Pressure (MPa): 1.5
- Negative Pressure: -750mmHg(10Torr)
- Ambient and Fluid Temperature (°C): -20-70
- Applicable Tubing: Soft Nylon or Polyurethane
- Bellstar Abrasive Mfg. Abrasive Cloth Belt (Amplas Sabuk)Deskripsi:-Efficient burring of various metals, rough scratching, surface grinding and polishing. It is an endless belt of 100x915mm size which is widely used._x000D__x000D_-If it is a belt sander of 100x915mm type, it can be installed._x000D__x000D_-From the rough cutting of belts polishatribut:
- Abrasive Materials: Alundum Abrasive Grain (A) (Grain Size #36:zirconia abrasive grain)
- SMC Fitting Elbow Pneumatic Union Kq2H (Nepel Pneumatik L)Deskripsi:Most popular type. For pipe fitting to right angle from female screw part.
- PISCO Tube Fitting Unequal Union Straightatribut:
- Finishing Material: Main Body: Brass + Electroless Nickel Plate + Polybutylene Terephthalate (PBT), Seal Rubber: Nitrile Rubber (NBR)
- SMC Solenoid Valve (SY) dia.4 One Touch (Katup Solenoid)atribut:
- Coil Specifications: Standard
- A/B Port Size: One-Touch Fitting For Φ4
- Made To Order: Standard
- Thread Type: Rc
Daftar Harga flow control valves Terbaru October 2026
| NUMATICS Fitting Pneumatic Flow Control & Needle Valve (Sambungan Pneumatik) | Rp839.900 |
| Parker Flow Control Valve | Rp1.999.900 |
| SMC Solenoid Air Control Valve | Rp809.900 |
| CDC Pneumatics Speed Controller Elbow NSC Type | Rp98.900 |
| NORGREN Air Push-to-Connect Tube Fittings | Rp439.900 |
| Toyooki Flow Control Valve (Katup Kontrol Aliran) | Rp23.999.900 |
| Enerpac Hydraulic Directional Control Valves | Rp24.999.900 |
| ROHA Machinery Moving Skate Roller Swivel (Troli Kargo) | Rp2.599.900 |
| Waterplus Pressure & Flow Control | Rp349.900 |
| Parker Hydraulic In-Line Flow Control Valve (Katup Kontrol Aliran Hidrolik) | Rp999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/l2P109570758-1.jpg)




/n1P106844829-1.jpg)

/o2P105914866-1.jpg)

/laP107355766-2.jpg)


%20Lurus/Airtac%20Straight%20Fitting%20Pneumatic%20PC%20Series%20(Sambungan%20Lurus)/ibP105734659-2.jpg)
/6xP111172249-1.jpg)
%20Rc1%2F4%20(Katup%20Solenoid)/ocP101580876-2.jpg)
/P102767337-1.jpg)
/nsP102077856-2.jpg)
%20Lurus/PISCO%20Tube%20Fitting%20Unequal%20Union%20Straight/m4P105426796-1.jpg)
%20dia_4%20One%20Touch%20(Katup%20Solenoid)/nlP101579849-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)